Shop NEWPORT FASTENERS
See all product information
T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 1800 PK
Mfr # 307991-BR-1800
Zoro # G106368049
product price:Â $488.99
/pk 1800, $0.27/ea
Free Shipping & Returns
Key Features
Prongs
3
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Barrel Height
7/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
307991-BR-1800
Zoro #
G106368049
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Barrel Height
7/16 in
Details
Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Description
3/8"-16 x 7/16" 3 Prong Tee Nuts/Steel/Zinc Plated , 1800PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.