Shop NEWPORT FASTENERS

T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 1000 PK

  • Mfr # 687197

  • Zoro # G806368059


product price:  $470.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

Prongs
4
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Barrel Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
687197
Zoro #
G806368059
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Barrel Height
5/8 in

Details

Item
T-Nut
Prongs
4
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

5/16-18 X 5/8" 4 Prong Tee Nuts/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.