Tab Weld Nut, M6-1.00, Steel, 13.4 mm Wd, 21 mm Lg, 3.3 mm Ht, 1000 PK

  • Mfr # 723702

  • Zoro # G906354150


product price:  $971.99
/pk 1000, $0.97/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.00
Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
13.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
723702
Zoro #
G906354150
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Base Width
13.4 mm
Base Length
21 mm
Base Height
3.3 mm
Collar Height
1.5 mm
Collar Diameter
7.8 mm

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Offset
Number of Weld Projections
1
System of Measurement
Metric
Nut Style
Tab Weld Nut

Description

M6-1.0 Metric Single Projection Tab Weld Nuts/Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.