Thread Cutting Screw, 1/2"-13 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 150 PK

  • Mfr # 779725

  • Zoro # G606359226


product price:  $1,340.99
/pk 150, $8.94/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T50
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.6.3-2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
779725
Zoro #
G606359226
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/2"-13
Fastener Length
2 in
Drive Size
T50

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.6.3-2013
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Item
Thread Cutting Screw
Point
Type F

Description

1/2-13x2" Type F/Floorboard Thread Cutting Screws/Six-Lobe /Flat Head/Steel/Black Phosphate , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products