Thread Cutting Screw, 5/16"-18 x 2-1/4 in, Black Phosphate Steel Flat Head Torx Drive, 800 PK
- Mfr # 688134-800
- Zoro # G706364496
product price:Â
$
291.99
/pk of 800, $0.36/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T40
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.6.3-2013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 688134-800
- Zoro #
- G706364496
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- 5/16"-18
- Fastener Length
- 2-1/4 in
- Drive Size
- T40
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Black Phosphate
- Standards
- ASME B18.6.3-2013
- Materials for Use With
- Wood
- Item
- Thread Cutting Screw
Description
5/16"-18x2 1/4" Type F FloorboardCutting Screws/Six-Lobe T-40/Flat Head/Steel/Black Phosphate,800PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.