
Thread Cutting Screw, 1/4"-20 x 4 in, Black Phosphate Steel Pan Head Torx Drive, 500 PK
Mfr # 526618
Zoro # G106359016
product price:Â $586.99
/pk 500, $1.17/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T30
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.6.3-2013
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
526618
Zoro #
G106359016
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/4"-20
Fastener Length
4 in
Drive Size
T30
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.6.3-2013
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F
Description
1/4-20 x 4" Type F Thread Cutting Screws/Six-Lobe /Pan Head/Steel/Black Phosphate , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.