This item is Discontinued.

Newport Fasteners Thread Cutting Screw, #2 x 1/2 in, Stainless Steel Pan Head Phillips Drive, 5000 PK 401866

Thread Cutting Screw, #2 x 1/2 in, Stainless Steel Pan Head Phillips Drive, 5000 PK (Discontinued)

  • Mfr # 401866
  • Zoro # G306355368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401866
Zoro #
G306355368
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#2
Fastener Length
1/2 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.3-2013
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 25

Description

#2 x 1/2" Type 25 Thread Cutting Screws/Phillips/Pan Head/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.