Thread Cutting Screw, #4 x 1/2 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK

  • Mfr # 728136

  • Zoro # G606362738


product price:  $681.99
/pk 5000, $0.14/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T8
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Materials for Use With
Plastic, Nylon, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
728136
Zoro #
G606362738
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#4
Fastener Length
1/2 in
Drive Size
T8

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Materials for Use With
Plastic, Nylon, Wood
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

#4 x 1/2" High Low Style Self Tapping Screws/Six-Lobe /Flat Head/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products