Thread Cutting Screw, #4 x 1/4 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK

  • Mfr # 374942

  • Zoro # G606355105


product price:  $706.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#4
Drive Size
#1
Material
Steel
Finish
Black Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
374942
Zoro #
G606355105
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#4
Fastener Length
1/4 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Black Zinc Plated
Standards
ASME B18.6.3-2013
Materials for Use With
Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 25

Description

#4 x 1/4" Type 25 Thread Cutting Screws/Phillips/Pan Head/Steel/Black Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.