This item is Discontinued.

Newport Fasteners Thread Cutting Screw, #4 x 5/16 in, Stainless Steel Pan Head Phillips Drive, 5000 PK 162463

Thread Cutting Screw, #4 x 5/16 in, Stainless Steel Pan Head Phillips Drive, 5000 PK (Discontinued)

  • Mfr # 162463
  • Zoro # G106355117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162463
Zoro #
G106355117
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#4
Fastener Length
5/16 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.3-2013
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 25

Description

#4 x 5/16" Type 25 Thread Cutting Screws/Phillips/Pan Head/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.