Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK

  • Mfr # 437307

  • Zoro # G606355143


product price:  $1,164.99
/pk 1000, $1.16/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
5/16"-18
Fastener Length
1-1/2 in
Drive Size
1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
437307
Zoro #
G606355143
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/16"-18
Fastener Length
1-1/2 in
Drive Size
1/2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Cast Iron, Zinc, Aliminum, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 23

Description

5/16-18 x 1 1/2" Type 23 Thread Cutting Screws/Unslotted/Hex Washer Head/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.