Shop NEWPORT FASTENERS

Thread Cutting Screw, #6-20 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 18000 PK

  • Mfr # 102955-18000

  • Zoro # G906360175


product price:  $267.99
/pk 18000, $0.01/ea
Free Shipping & Returns

Key Features

Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6-20
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102955-18000
Zoro #
G906360175
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6-20
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

#6-20 x 1/4" Type B Self-Tapping Screws/Slotted/Hex Washer/Steel/Zinc Plating , 18000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products