Shop USA INDUSTRIALS
See all product information
Create Account
Shaker Screen Carriage Bolt, Square Neck Round Head, Zinc Plated Grade 5 Steel, 1/2-13 x 15 in.
- Mfr # BULK-BOLT-951
- Zoro # G309939206
product price:Â
$
93.65
/ea
Sold in multiples of 10 for
$936.50
Key Features
Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
15 in
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-951
- Zoro #
- G309939206
- UPC #
- 197666483244
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 15 in
- Head Height
- 0.260"
Details
- Material
- Steel
- Finish
- Zinc Plated
- Material Grade/Class
- Grade 5
- Neck Type
- Round
- Thread Type
- UNC
- Thread Direction
- Right
- Item
- Carriage Bolt
- Fastener Industry Standards
- ASME B18.5, SAE J429
- Tensile Strength
- 120,000 psi
- Carriage Bolt Type
- Carriage
- Grade
- Grade 5
- Head Type
- Round
- Color
- Silver
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Zinc Plated Grade 5 Steel, 1/2-13 x 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.