Thread Forming Screw, #10-24 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 7000 PK

  • Mfr # 236363

  • Zoro # G606357246


product price:  $1,079.99
/pk 7000, $0.15/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-24
Fastener Length
3/4 in
Drive Size
T20
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
236363
Zoro #
G606357246
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10-24
Fastener Length
3/4 in
Drive Size
T20

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

10-24 x 3/4" Full Trilobe Thread Forming Screws/Six-Lobe /Flat Head/Steel/Zinc , 7000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products