CAD
Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M4 x 6 mm, Zinc Plated Steel Fillister Head Phillips Drive, 500 PK
- Mfr # M67150.040.0006
- Zoro # G9905668
CAD Available
product price:Â
$
24.69
/pk of 500, $0.05/ea
Key Features
Fillister Head
Phillips Drive
Blunt Tip
CAD Drawing
System of Measurement
Metric
Drive Size
2 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M67150.040.0006
- Zoro #
- G9905668
- UPC #
- 190735983799
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Metric
- Head Type
- Fillister
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7500
- Item
- Thread Cutting Screw
- Application
- For Thread Cutting
- Drive Type
- Phillips
- Type
- Thread-Forming Screw
- Head Style
- Fillister
- Pack Size
- Small
- Thread Pitch
- 0.7 mm
- Dimensional Standards
- DIN 7500
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- M4
- Fastener Length
- 6 mm
- Drive Size
- 2 mm
- Head Height
- 2.7 mm
- Head Dia.
- 7.0 mm
- Head and Washer Height
- 2.7 mm
- Head Width
- 7 mm
- Thread Size
- M4x0.70
- Maximum Head Height
- 2.7 mm
- Maximum Head Width
- 7 mm
Description
Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Fillister, Drive Phillips, Thread Size M4x0.70, Fastener Length 6 mm, Head Type Fillister, Head and Washer Height 2.7 mm, Drive Size 2 mm, Dimensional Standards DIN 7500, Maximum Head Width 7 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 2.7 mm, Head Width 7 mm, Package Quantity 500
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.