
Thread Forming Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK
Mfr # 443724-3000
Zoro # G606357192
product price:Â $340.99
/pk 3000, $0.11/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
443724-3000
Zoro #
G606357192
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/4"-20
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
1/4-20 x 1/2" Full Trilobe Thread Forming Screws/Unslotted/Hex Washer/Steel/Zinc Plating , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.