Thread Forming Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 3000 PK

  • Mfr # 149882

  • Zoro # G306357348


product price:  $706.99
/pk 3000, $0.24/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
149882
Zoro #
G306357348
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2013
Materials for Use With
Thermoplastics, Resins
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

#6 x 2" Thread Forming Screws 48-2 Trilobe/Phillips/Pan Head/Steel/Zinc , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products