Thread Forming Screw, #6-32 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 8000 PK

  • Mfr # 683361

  • Zoro # G006364578


product price:  $709.99
/pk 8000, $0.09/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
#6-32
Fastener Length
1 in
Drive Size
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
683361
Zoro #
G006364578
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6-32
Fastener Length
1 in
Drive Size
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

6-32x1" Full TrilobeForming Screws/Unslotted/Hex Washer Head/Zinc/Serrated,8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.