Thread Forming Screw, M6-1.00 x 12 mm, Zinc Plated Steel Hex Head Hex Drive, 3000 PK

  • Mfr # 757033

  • Zoro # G306364636


product price:  $628.99
/pk 3000, $0.21/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Metric
Drive Size
10 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
757033
Zoro #
G306364636
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
M6-1.00
Fastener Length
12 mm
Drive Size
10 mm

Details

System of Measurement
Metric
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500D
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

M6-1.0x12mm Full TrilobeForming Screws/Unslotted/Hex Washer Head/Steel/Zinc/DIN7500D/DIN7500D,3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.