Shop NEWPORT FASTENERS
See all product information
Create Account
Thumb Screw, 5/16"-18 Thread Size, Spade, 18-8 Stainless Steel, 3/4 in Lg, 100 PK
- Mfr # 879451-PR-100
- Zoro # G006365032
product price:Â
$
273.99
/pk of 100, $2.74/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Head Shape
Spade
Material
18-8 Stainless Steel
Head Material
18-8 Stainless Steel
Head Type
Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 879451-PR-100
- Zoro #
- G006365032
- UPC #
- -
- Country of Origin
- Unknown
- Head Shape
- Spade
- Material
- 18-8 Stainless Steel
- Head Material
- 18-8 Stainless Steel
- Item
- Thumb Screw
- Head Type
- Spade
- System of Measurement
- Inch
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3/4 in
Description
5/16-18 x 3/4" Thumb Screws/Type B no Shoulder/18-8 Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.