Thumb Screw, #6-32 Thread Size, Round, Plain Aluminum, 0.203 in Head Ht, 1/2 in Lg, 100 PK

  • Mfr # 277277

  • Zoro # G306365350


product price:  $332.99
/pk 100, $3.33/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Head Shape
Round
Material
Aluminum
Finish
Plain
Head Height
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
277277
Zoro #
G306365350
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
1/2 in
Head Height
0.203 in

Details

Head Shape
Round
Material
Aluminum
Finish
Plain
Head Material
Aluminum
Thread Style
Fully Threaded
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch

Description

6-32 x 1/2" Knurled Thumb Screws/Aluminum , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products