Wedge Anchor, 1/4 in Dia., 2-1/4" L, Stainless Steel Plain, 100 PK

  • Mfr # 880907

  • Zoro # G006354210


product price:  $524.99
/pk 100, $5.25/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Thread Size
1/4"-20
Maximum Material Thickness
7/8"
Thread Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
880907
Zoro #
G006354210
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/4 in
Overall Length
2-1/4"
Thread Size
1/4"-20
Maximum Material Thickness
7/8"
Thread Length
1 1/4 in

Details

Item
Wedge Anchor
Material
Stainless Steel
Finish
Plain
Material Grade
18-8

Description

1/4-20 x 2 1/4" Wedge Anchors/Stainless Steel/Nut & Washer Included/ICC Compliant , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.