Shop NEWPORT FASTENERS

Wedge Anchor, 3/8 in Dia., 2-1/4" L, Steel Zinc Plated, 50 PK

  • Mfr # 495402

  • Zoro # G406354247


product price:  $95.99
/pk 50, $1.92/ea

Key Features

Material
Steel
Finish
Zinc Plated
Thread Size
3/8"-16
Maximum Material Thickness
3/8"
Thread Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
495402
Zoro #
G406354247
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/8 in
Overall Length
2-1/4"
Thread Size
3/8"-16
Maximum Material Thickness
3/8"
Thread Length
1 1/2 in

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated

Description

3/8-16 x 2 1/4" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.