Shop All Wedge Anchors
Newport Fasteners
Wedge Anchor, 5" L, Steel Zinc Plated, 50 PK
Mfr # 963714
Zoro # G306354231
product price: $140.99
/pk 50, $2.82/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Material Steel
- Finish Zinc Plated
- Thread Size 3/8"-16
- Maximum Material Thickness 3-1/8"
Product Information
- Brand Newport Fasteners
- MFR # 963714
- Zoro # G306354231
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Overall Length | 5" |
Thread Size | 3/8"-16 |
Thread Length | 2 3/4 in |
Details
Description
3/8-16 x 5" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 14x4 Zinc J Bolt (N232-892)
- ZORO SELECT Socket Set Screw, Gr M16, Cup, 16mm L, PK10 (M07840.160.0016)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-24, 1-1/4 in Shank, 1 in ID, Carbon Steel (K2023-UNF)
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/4 in., PK50 (U08300.043.0125)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Steel Zinc Plated, 25 PK (771296)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1226)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (7416SD1-PWR)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7600SD6-PWR)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (07472)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, 18-8 Stainless Steel Plain, 25 PK (U70420.031.0350)
- Newport Fasteners Concrete Anchors