Wedge Anchor, 5/8 in Dia., 7" L, Stainless Steel Plain, 25 PK

  • Mfr # 173265

  • Zoro # G706354237


product price:  $1,420.99
/pk 25, $56.84/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Thread Size
5/8"-11
Maximum Material Thickness
3-7/8"
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
173265
Zoro #
G706354237
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8 in
Overall Length
7"
Thread Size
5/8"-11
Maximum Material Thickness
3-7/8"
Thread Length
5 3/8 in

Details

Item
Wedge Anchor
Material
Stainless Steel
Finish
Plain
Material Grade
18-8

Description

5/8-11 x 7" Wedge Anchors/Stainless Steel/Nut & Washer Included/ICC Compliant , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.