
Weld Stud, #10-32, 1/2 in, Stainless Steel, 100 PK
Mfr # NFV21132-100
Zoro # G306369716
product price:Â $90.39
/pk 100, $0.90/ea
Free Shipping & Returns
Key Features
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Material Grade
18-8
Nut Style
Flanged
Dia./Thread Size
#10-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFV21132-100
Zoro #
G306369716
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Stud Length
1/2 in
Dia./Thread Size
#10-32
Base Length
1/2"
Details
Item
Weld Stud
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Material Grade
18-8
Nut Style
Flanged
Basic Material
Stainless Steel
Description
#10-32 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.