Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Stud, #10-32, 3/4 in, Aluminum, 5000 PK

  • Mfr # NFV22134-5000

  • Zoro # G406369708


product price: $910.99
/pk 5000, $0.18/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Aluminum
System of Measurement
Inch
Basic Material
Aluminum
Fastener Finish
Copper Plated
Base Length
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFV22134-5000
Zoro #
G406369708
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Stud Length
3/4 in
Base Length
3/4"
Dia./Thread Size
#10-32

Details

Item
Weld Stud
Threaded Rod Material
Aluminum
System of Measurement
Inch
Basic Material
Aluminum
Fastener Finish
Copper Plated
Nut Style
Flanged

Description

#10-32 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.