Shop NEWPORT FASTENERS
See all product information
Create Account
Weld Stud, #10-32, 3/4 in, Stainless Steel, 5000 PK
- Mfr # NFV21134-5000
- Zoro # G206369731
product price:Â
$
1,500.99
/pk of 5000, $0.30/ea
Free Shipping & Returns
Key Features
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Basic Material
Stainless Steel
Dia./Thread Size
#10-32
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFV21134-5000
- Zoro #
- G206369731
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #10-32
- Stud Length
- 3/4 in
- Dia./Thread Size
- #10-32
- Base Length
- 3/4"
Details
- Item
- Weld Stud
- Threaded Rod Material
- Stainless Steel
- System of Measurement
- Inch
- Basic Material
- Stainless Steel
- Material Grade
- 18-8
- Nut Style
- Flanged
- Fastener Finish
- Copper Plated
Description
#10-32 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.