Weld Stud, 1/4"-20, 1-1/2 in, Stainless Steel, 100 PK

  • Mfr # NFV21257-100

  • Zoro # G606369768


product price:  $160.99
/pk 100, $1.61/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Base Length
1-1/2"
Nut Style
Flanged
Dia./Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFV21257-100
Zoro #
G606369768
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Stud Length
1-1/2 in
Base Length
1-1/2"
Dia./Thread Size
1/4"-20

Details

Item
Weld Stud
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Nut Style
Flanged
Material Grade
18-8
Basic Material
Stainless Steel

Description

1/4"-20 x 1-1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.