Weld Stud, 1/4"-20, 1-1/2 in, Stainless Steel, 1000 PK

  • Mfr # NFV21257-1000

  • Zoro # G406369746


product price:  $667.99
/pk 1000, $0.67/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Basic Material
Stainless Steel
Dia./Thread Size
1/4"-20
Base Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFV21257-1000
Zoro #
G406369746
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Stud Length
1-1/2 in
Dia./Thread Size
1/4"-20
Base Length
1-1/2"

Details

Item
Weld Stud
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Basic Material
Stainless Steel
Nut Style
Flanged
Material Grade
18-8

Description

1/4"-20 x 1-1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 1000 pieces, 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.