Weld Stud, #8-32, 3/4 in, Stainless Steel, 100 PK

  • Mfr # NFV21084-100

  • Zoro # G806369759


product price:  $86.39
/pk 100, $0.86/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Base Length
3/4"
Dia./Thread Size
#8-32
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFV21084-100
Zoro #
G806369759
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Stud Length
3/4 in
Base Length
3/4"
Dia./Thread Size
#8-32

Details

Item
Weld Stud
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Material Grade
18-8
Fastener Finish
Copper Plated
Basic Material
Stainless Steel
Nut Style
Flanged

Description

#8-32 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.