Wing Nut, M8-1.25, Steel, Zinc Plated, 16.7 mm Ht, 31.70 mm Max Wing Span, 1500 PK

  • Mfr # 403346

  • Zoro # G406364925


product price:  $815.99
/pk 1500, $0.54/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Overall Height
16.7 mm
Maximum Wing Span
31.70 mm
Base Diameter
14.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
403346
Zoro #
G406364925
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Overall Height
16.7 mm
Base Diameter
14.7 mm

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
31.70 mm
System of Measurement
Metric

Description

M8-1.25 Cold Forged Wing Nuts/Steel/Zinc , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.