Wood Screw, #10, 1-7/8 in, Plain Steel Flat Head Square Drive, 100 PK
- Mfr # V02438-PR-100
- Zoro # G706356859
product price:Â
$
94.19
/pk of 100, $0.94/ea
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V02438-PR-100
- Zoro #
- G706356859
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- Plain
- Item
- Wood Screw
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-7/8 in
Description
#10x2-3/4" St. Steel Wood Screw Square Drive, Bugle Hd Type 17,1-7/8" L, #10 Screw , 2-3/4"L, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.