Shop NEWPORT FASTENERS

Wood Screw, #10, 1 in, Zinc Plated Steel Oval Head Phillips Drive, 3000 PK

  • Mfr # 581532

  • Zoro # G006352216


product price:  $627.99
/pk 3000, $0.21/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Drive Size
#10
Material
Steel
Finish
Zinc Plated
Head Height
0.123 to 0.137 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
581532
Zoro #
G006352216
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
1 in
Drive Size
#10
Head Height
0.123 to 0.137 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#10 x 1" Wood Screws/Phillips/Oval Head/Steel/Zinc , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products