
Shop NEWPORT FASTENERS
See all product information
Wood Screw, #10, 1 in, Zinc Plated Steel Pan Head Square Drive, 6000 PK
Mfr # 726981
Zoro # G706356897
product price:Â $550.99
/pk 6000, $0.09/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Drive Size
#10
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
726981
Zoro #
G706356897
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
1 in
Drive Size
#10
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Description
#10 x 1" Deep Thread Wood Screws/Square/Pan Head/Steel/Zinc/Full Thread , 6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.