Wood Screw, #10, 3 in, Zinc Plated Steel Round Head Square Drive, 1500 PK

  • Mfr # 235871
  • Zoro # G006356832
product price: 
$
1,097.99
/pk of 1500, $0.73/ea
Free Shipping & Returns

Key Features

Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
235871
Zoro #
G006356832
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3 in
Head Height
0.118 to 0.130 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Square
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#10 x 3" Deep Thread Wood Screws/Square/Round Washer Head/Steel/Zinc/2/3 Thread , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.