This item is Discontinued.

Newport Fasteners Wood Screw, #10, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 4000 PK 600333

This item is Discontinued.

Newport Fasteners

Wood Screw, #10, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 4000 PK (Discontinued)

Mfr # 600333
Zoro # G806352362
Country of Origin Unknown
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600333
Zoro #
G806352362
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#10 x 3/4" Wood Screws/Slotted/Round Head/Steel/Zinc , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.