Shop NEWPORT FASTENERS
See all product information
Wood Screw, #10, 4 in, Zinc Plated Steel Flat Head Slotted Drive, 600 PK
Mfr # 503851-600
Zoro # G906352132
product price:Â $107.99
/pk 600, $0.18/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
4 in
Drive Size
#3
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
503851-600
Zoro #
G906352132
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
4 in
Drive Size
#3
Head Height
0.116 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
#10 x 4" Wood Screws/Slotted/Flat Head/Steel/Zinc Plating , 600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.