Shop NEWPORT FASTENERS

Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flange Round Head Torx Drive, 2000 PK

  • Mfr # 763611

  • Zoro # G906356727


product price:  $670.99
/pk 2000, $0.34/ea
Free Shipping & Returns

Key Features

Flange Round Head
Torx Drive
System of Measurement
Inch
Screw Size
#10
Material
Steel
Finish
Zinc Plated
Head Height
0.118 to 0.130 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
763611
Zoro #
G906356727
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in
Head Height
0.118 to 0.130 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#10x2 1/2" DeepWood Screws/Six-Lobe /Round Washer Hd/Long Type 17/Zinc/Extra Long Type 17/2/3 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products