This item is Discontinued.

Newport Fasteners Wood Screw, #10, 2 in, Black Oxide Steel Round Head Square Drive, 2000 PK 956438

Wood Screw, #10, 2 in, Black Oxide Steel Round Head Square Drive, 2000 PK (Discontinued)

  • Mfr # 956438
  • Zoro # G506356509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
956438
Zoro #
G506356509
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
2 in
Head Height
0.118 to 0.130 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Square
Material
Steel
Finish
Black Oxide
Item
Wood Screw

Description

#10x2" DeepWood Screws/Square/Round Washer Hd/Type 17 Point Pt/Type 17 Point Point/2/3 Thread,2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.