Wood Screw, #10, 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 4000 PK

  • Mfr # 591668

  • Zoro # G306356600


product price:  $541.99
/pk 4000, $0.14/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
591668
Zoro #
G306356600
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
5/8 in
Head Height
0.122 to 0.133 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw

Description

#10x5/8" DeepWood Screws/Phil./Pan Head/Type 17 Point Pt/Zinc/Type 17 Point Point/Full Thread,4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.