Shop NEWPORT FASTENERS
See all product information
Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 1700 PK
Mfr # 571741-1700
Zoro # G006352353
product price:Â $98.99
/pk 1700, $0.06/eaKey Features
Oval Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Head Height
0.139 to 0.153 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
571741-1700
Zoro #
G006352353
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12
Fastener Length
1-1/2 in
Drive Size
#3
Head Height
0.139 to 0.153 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
#12 x 1 1/2" Wood Screws/Phillips/Oval Head/Steel/Zinc Plating , 1700PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.