Wood Screw, #12, 5 in, Plain Steel Flat Head Square Drive, 100 PK

  • Mfr # V02510-PR-100

  • Zoro # G206356823


product price:  $206.99
/pk 100, $2.07/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V02510-PR-100
Zoro #
G206356823
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
5 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Plain
Item
Wood Screw

Description

#12x5" St. Steel Wood Screw Square Drive, Bugle Hd Type 173-1/4" L, #12 Screw Dia., 5"Length, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.