This item is Discontinued.

Newport Fasteners Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK 287495

This item is Discontinued.

Newport Fasteners

Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (Discontinued)

Mfr # 287495
Zoro # G806351433
Country of Origin Unknown
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
287495
Zoro #
G806351433
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
1-3/4 in
Drive Size
#3
Head Height
0.153 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#14 x 1 3/4" Wood Screws/Phillips/Flat Head/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.