
Wood Screw, #14, 2 in, Plain Steel Flat Head Square Drive, 600 PK
Mfr # V02607-BR-600
Zoro # G406356678
product price:Â $592.99
/pk 600, $0.99/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V02607-BR-600
Zoro #
G406356678
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Plain
Item
Wood Screw
Description
#14x3" St. Steel Wood Screw Square Drive, Bugle Head Type 172" L, #14 Screw Dia., 3"Length, 600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.