Shop NEWPORT FASTENERS
See all product information
Create Account
Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 850 PK
- Mfr # 878118-850
- Zoro # G606352920
product price:Â
$
159.99
/pk of 850, $0.19/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#14
Fastener Length
2 in
Drive Size
#14
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 878118-850
- Zoro #
- G606352920
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Wood Screw
Dimensions
- Screw Size
- #14
- Fastener Length
- 2 in
- Drive Size
- #14
- Head Height
- 0.153 in
Description
#14 x 2" Wood Screws/Phillips/Flat Head/Steel/Zinc Plating , 850PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.