Wood Screw, #14, 3-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 500 PK

  • Mfr # 299439
  • Zoro # G506351658
product price: 
$
409.99
/pk of 500, $0.82/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
299439
Zoro #
G506351658
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
3-1/2 in
Drive Size
#3
Head Height
0.153 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Wood Screw

Description

#14 x 3 1/2" Wood Screws/Phillips/Flat Head/Steel/Black Oxide , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.