Shop NEWPORT FASTENERS

Wood Screw, #16, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK

  • Mfr # 283000-700

  • Zoro # G006351363


product price:  $200.99
/pk 700, $0.29/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#16
Fastener Length
1-1/2 in
Drive Size
#3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
283000-700
Zoro #
G006351363
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#16
Fastener Length
1-1/2 in
Drive Size
#3
Head Height
0.164 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#16 x 1 1/2" Wood Screws/Phillips/Flat Head/Steel/Zinc Plating , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products