Wood Screw, #2, 1/2 in, Plain Brass Flat Head Slotted Drive, 100 PK

  • Mfr # 390213-100

  • Zoro # G006351776


product price:  $26.99
/pk 100, $0.27/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Drive Size
#1
Material
Brass
Finish
Plain
Head Height
0.051 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390213-100
Zoro #
G006351776
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#2
Fastener Length
1/2 in
Drive Size
#1
Head Height
0.051 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Item
Wood Screw

Description

#2 x 1/2" Wood Screws/Slotted/Flat Head/Brass , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.