
Wood Screw, #3, 5/8 in, Plain Brass Round Head Phillips Drive, 100 PK
Mfr # 942285-100
Zoro # G806352768
product price:Â $29.99
/pk 100, $0.30/eaKey Features
Round Head
Phillips Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
942285-100
Zoro #
G806352768
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#3
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Brass
Finish
Plain
Item
Wood Screw
Description
#3 x 5/8" Wood Screws/Phillips/Round Head/Brass , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.